ELECTRIC STAPLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC STAPLER

SWINGLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB7471148208
  • Mfr. Model # 7471148208
  • UNSPSC # 44121615
  • CATALOGUE PAGE # 2156
  • Shipping Weight 1.067 lbs

Product Details

Quiet performance, ideal for office environments. Intuitive user control, you're in charge of where and when the staple goes. LED low staple indicator alerts you to refill before running out of staples. On-board, detachable staple remover. Convenient plug

Technical Specs

  • Item Electric Stapler
  • Sheet Capacity 20
  • Staple Capacity Full Strip
  • Colour Silver
  • Includes Led Low Staple Indicator
  • Material Durable Plastic with Metal Staple Rail
  • Loading Push Button Front Loading

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list