ELECTRIC STAPLE/NAIL GUN,FLAT,27/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC STAPLE/NAIL GUN,FLAT,27/64

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D657
  • Mfr. Model # 10D657
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.42 lbs

Technical Specs

  • Features Safety Switch
  • For Use With 10D673, 10D674, 10D675, 10D676, 10D671 Staples
  • Standards CE
  • Item Electric Staple/Nail Gun
  • Nail Capacity 87
  • Staple Type Narrow Flat Crown
  • Nail Type Brad Nail
  • Staple Capacity 87
  • Body Material ABS
  • Power Source Electric
  • Body Colour Black
  • Overall Length 8-3/4"
  • Leg Length 5/16" - 9/16"
  • Primary Application General Purpose
  • Fits Wire Dia. 1/16"
  • Crown Width 27/64"
  • Duty Rating Professional Duty
  • Nail Length 5/16" - 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list