Skip Content
ELECTRIC SOLENOID AIR VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC SOLENOID AIR VALVE

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FHX2
  • Mfr. Model # 3FHX2
  • UNSPSC # 25172110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Technical Specs

  • Finish Chrome
  • Height (In.) 3
  • For Use On 3FHV7, 3FHV8, And 3FHV9
  • Includes 1/4" O.D. Brass Fittings and Mounting Hardware
  • Package Quantity 1
  • Type Universal
  • Width (In.) 4
  • Material Metal
  • Length (In.) 3
  • Item Electric Solenoid Air Valve
  • Voltage 12 DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list