Skip Content
ELECTRIC SLNOIDVLV 12V 1/4IN O.D FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC SLNOIDVLV 12V 1/4IN O.D FT

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOL804EV
  • Mfr. Model # 804EV
  • UNSPSC # 10141502
  • CATALOGUE PAGE # 3116
  • Shipping Weight 1.0 lbs

Product Details

Wolo Accessories, electric universal solenoid air valve, metal material, chrome finish, 12 DC volts, Includes: 1/4 inch O.D. brass fittings and mounting hardware.

Technical Specs

  • Includes 1/4" O.D. Brass Fittings and Mounting Hardware
  • Item Electric Universal Solenoid Air Valve
  • Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list