Skip Content
ELECTRIC SEQUENCER,1 SWITCH,30-90 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC SEQUENCER,1 SWITCH,30-90 S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6UEE5
  • Mfr. Model # 6UEE5
  • UNSPSC # 40101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Aux. Switch Off Time (Sec.) 1 to 30
  • Aux. Switch On Time (Sec.) 30 to 90
  • Depth (In.) 1-5/8
  • Control Volts 24
  • Includes Double Quick Connect Terminals for Combination Load
  • Full Load Amps @ 240VAC 7
  • Item Electric Sequencer
  • Height (In.) 1-1/2
  • Locked Rotor Amps @ 240V 42
  • Main Switch Off Time (Sec.) 1 to 30
  • Main Switch On Time (Sec.) 30 to 90
  • Number of Timings 1
  • Number of Switches 1
  • Off Time (Seconds) 1 to 30
  • On Time (Seconds) 30 to 90
  • Type Strip Heat And/Or Blower Fan In Heat Pumps And Electric Furnaces
  • Pilot Duty 120/480V (VA) 125
  • Width (In.) 1-5/8
  • Resistive Amps @ 240V 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list