Skip Content
ELECTRIC PALLET TRUCK 4.5K 27X48 6V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC PALLET TRUCK 4.5K 27X48 6V

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESEPT2748-45
  • Mfr. Model # EPT2748-45
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1116.0 lbs

Technical Specs

  • Colour Black/Yellow
  • Finish Painted
  • Item Fully Powered Electric Pallet Truck
  • Material Steel
  • Handle Ergonomic
  • Load Capacity 4,500 lbs.
  • Overall Length 76"
  • Overall Height 52"
  • Overall Width 30-1/4"
  • Voltage 24
  • Wheel Material Poly-on-Steel
  • Fork Width 6-7/8"
  • Fork Length 48"
  • Rollers 4
  • Load Center 24"
  • Fork Height Lowered 3-1/4"
  • Fork Height Raised 8-1/5"
  • Width Across Forks 27"
  • Width Between Forks 13-1/4"
  • Lifting Height Min. 3-1/5"
  • Lifting Height Max. 8-1/5"
  • Roller Dia. Load: 2-3/4", Stabilizing: 1-1/2"
  • Main Wheel Size 10" x 3-1/8"
  • Pivot 52"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List