Skip Content
ELECTRIC PALLET TRUCK 4.5K 20X48 6V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC PALLET TRUCK 4.5K 20X48 6V

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESEPT2048-45
  • Mfr. Model # EPT2048-45
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1101.0 lbs

Technical Specs

  • Colour Black/Yellow
  • Handle Ergonomic
  • Item Fully Powered Electric Pallet Truck
  • Finish Painted
  • Load Capacity 4,500 lbs.
  • Overall Length 76"
  • Overall Width 30-1/4"
  • Overall Height 52"
  • Voltage 24
  • Wheel Material Poly-on-Steel
  • Fork Width 6-7/8"
  • Fork Length 48"
  • Fork Height Lowered 3-1/4"
  • Width Between Forks 6-1/4"
  • Fork Height Raised 7-4/5"
  • Width Across Forks 20"
  • Roller Dia. Load: 2-3/4", Stabilizing: 1-1/2"
  • Main Wheel Size 10" x 3-1/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list