Skip Content
ELECTRIC PALLET TRUCK 3K 20X45 12 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC PALLET TRUCK 3K 20X45 12 V

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESEPT2047-30
  • Mfr. Model # EPT2047-30
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 742.0 lbs

Technical Specs

  • Colour Black/Yellow
  • Item Fully Powered Electric Pallet Truck
  • Material Steel
  • Finish Painted
  • Handle Ergonomic
  • Load Capacity 3,300 lbs.
  • Overall Height 48"
  • Overall Width 28-1/4"
  • Overall Length 64"
  • Voltage 24
  • Wheel Material Poly-on-Steel
  • Rollers 4
  • Fork Width 6"
  • Fork Length 47"
  • Load Center 23-1/2"
  • Fork Height Lowered 3-1/4"
  • Fork Height Raised 7-4/5"
  • Lifting Height Min. 3-1/5"
  • Width Between Forks 8"
  • Width Across Forks 20"
  • Lifting Height Max. 7-4/5"
  • Roller Dia. Load: 2-3/4", Stabilizing: 1-1/2"
  • Pivot 52"
  • Main Wheel Size 10" x 3-1/8"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List