Skip Content
ELECTRIC PALLET TRUCK 27X96-(4)6 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC PALLET TRUCK 27X96-(4)6 V

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESEPT2796-45
  • Mfr. Model # EPT2796-45
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1528.0 lbs

Technical Specs

  • Colour Black/Yellow
  • Material Steel
  • Finish Painted
  • Item Fully Powered Electric Pallet Truck
  • Handle Ergonomic
  • Load Capacity 4,500 lbs.
  • Overall Height 51"
  • Voltage 24
  • Overall Width 30"
  • Overall Length 125"
  • Wheel Material Poly-on-Steel
  • Rollers 4
  • Fork Length 96"
  • Fork Width 6-7/8"
  • Load Center 48"
  • Fork Height Lowered 3-1/4"
  • Fork Height Raised 8-1/5"
  • Lifting Height Min. 3-1/5"
  • Lifting Height Max. 8-1/5"
  • Width Across Forks 27"
  • Width Between Forks 13-1/4"
  • Main Wheel Size 10" x 3-1/8"
  • Roller Dia. Load: 2-3/4", Stabilizing: 1-1/2"
  • Pivot 52"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list