Skip Content
ELECTRIC PALLET TRUCK 27X48 AGM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC PALLET TRUCK 27X48 AGM

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESEPT2748-45AGM
  • Mfr. Model # EPT2748-45AGM
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1116.0 lbs

Technical Specs

  • Colour Black/Yellow
  • Finish Painted
  • Item Fully Powered Electric Pallet Truck
  • Material Steel
  • Load Capacity 4,500 lbs.
  • Overall Height 52"
  • Handle Ergonomic
  • Overall Width 30-1/4"
  • Overall Length 76"
  • Voltage 24
  • Wheel Material Poly-on-Steel
  • Rollers 4
  • Fork Length 48"
  • Load Center 24"
  • Fork Width 6-7/8"
  • Fork Height Lowered 3-1/4"
  • Fork Height Raised 8-1/5"
  • Width Across Forks 27"
  • Lifting Height Min. 3-1/5"
  • Roller Dia. Load: 2-3/4", Stabilizing: 1-1/2"
  • Width Between Forks 13-1/4"
  • Lifting Height Max. 8-1/5"
  • Pivot 52"
  • Main Wheel Size 10" x 3-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list