Skip Content
ELECTRIC PALLET TRUCK 20X48 AGM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC PALLET TRUCK 20X48 AGM

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESEPT2048-45AGM
  • Mfr. Model # EPT2048-45AGM
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1101.0 lbs

Technical Specs

  • Colour Black/Yellow
  • Finish Painted
  • Item Fully Powered Electric Pallet Truck
  • Handle Ergonomic
  • Material Steel
  • Load Capacity 4,500 lbs.
  • Overall Width 30-1/4"
  • Overall Length 76"
  • Overall Height 52"
  • Wheel Material Poly-on-Steel
  • Voltage 24
  • Fork Length 48"
  • Rollers 4
  • Fork Width 6-7/8"
  • Load Center 24"
  • Fork Height Lowered 3-1/4"
  • Fork Height Raised 7-4/5"
  • Width Between Forks 6-1/4"
  • Width Across Forks 20"
  • Lifting Height Min. 3-2/5"
  • Roller Dia. Load: 2-3/4", Stabilizing: 1-1/2"
  • Main Wheel Size 10" x 3-1/8"
  • Lifting Height Max. 7-4/5"
  • Pivot 52"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list