Skip Content
ELECTRIC OUTLET STRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELECTRIC OUTLET STRIP

WIREMOLD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1A944
  • Mfr. Model # 1A944
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Includes Resettable Overload Circuit Breaker, Individually Switched Receptacles
  • Item Deluxe Control Plug-in Outlet Center Unit
  • Footnotes -
  • Length 7-1/2"
  • Height 2"
  • Width 3-1/2"
  • Mounting Style Snap-On, Slide-Off
  • Voltage 120
  • Outlet Center Distance 1-15/16"
  • Circuit Breaker Yes
  • Power Indicator Yes
  • Medical Grade No
  • Number of Outlet Rows 1
  • Number of Power Switches 5
  • NEC Cord Designation SJT
  • NEMA Receptacle Configuration 5-15R
  • Color - Ext. Cords and Outlet Strips White
  • Basic Housing Material - Ext. Cords and Outlet Strips Metal
  • Cord Length - Ext. Cords and Outlet Strips 6 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Item - Ext. Cords and Outlet Strips Outlet Strip
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Number of Total Outlets - Ext. Cords and Outlet Strips 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list