Skip Content
ELECTRIC MODULE SOLID STATE ALTERNA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC MODULE SOLID STATE ALTERNA

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO44030
  • Mfr. Model # 44030
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Flasher
  • Package Quantity 1
  • Type Alternating
  • Voltage Rating 12 - 24 V
  • Lamp Capacity 12 A
  • Finish Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list