ELECTRIC KNIFE SHARPENER, 3 STAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC KNIFE SHARPENER, 3 STAGE

CHEF'S CHOICE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TVF6
  • Mfr. Model # 1TVF6
  • UNSPSC # 52151624
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.78 lbs

Technical Specs

  • Application Household Design Sharpens or Steels Kitchen Knives, Cleavers, Pocket and Sporting Knives, Serrated or Non-serrated
  • Depth 4-1/4"
  • Features 3 Stage Sharpening with 100% Diamond Abrasives for Sharpening, a Miniature Steel for Steeling, and Flexible Abrasive Disks for Stropping/Polishing, All with Precision Guides
  • Item Electric Knife Sharpener
  • Height 4-1/8"
  • Number of Stages 3
  • Voltage 120
  • Width 9-3/4"
  • Standards ETL
  • Knife Style Sharpened Straight, Serrated Knives

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list