Skip Content
ELECTRIC INFRARED HEATER,5120 BTUH, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC INFRARED HEATER,5120 BTUH,

FOSTORIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KDA8
  • Mfr. Model # 2KDA8
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1478
  • Shipping Weight 9.71 lbs

Technical Specs

  • Heat Pattern Coverage @ Floor (10 Ft.) 14 ft. x 12 ft.
  • Finish Stainless Steel
  • Amps @ 1 Phase 12.5
  • Heat Pattern Coverage @ Floor (12 Ft.) 16 ft. x 14 ft.
  • Heat Pattern Coverage @ Floor (8 Ft.) 12 ft. x 10 ft.
  • Item Electric Infrared Heater
  • Includes Elements, Mounting Brackets
  • Height 6-1/2"
  • Length 44-3/8"
  • Number of Lamps 1
  • Watts Delivered/Sq.-Ft. 10 12.0
  • Watts Delivered/Sq.-Ft. 12 9.0
  • Beam Pattern 60 Degrees
  • Width 5-3/8"
  • Housing Material Stainless Steel
  • Watts Delivered/Sq.-Ft. 8 17.0
  • BtuH Output 5120
  • Watts 1,500
  • Standards ETL
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Electric Heater Phase 1
  • Electric Heater Item Electric Infrared Heater
  • Heater Voltage 120 VAC
  • Heater Mounting Type Suspended

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list