ELECTRIC INFRARED HEATER,37,361 BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC INFRARED HEATER,37,361 BTU

FOSTORIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UD69
  • Mfr. Model # 3UD69
  • UNSPSC # 40101824
  • CATALOGUE PAGE # 1478
  • Shipping Weight 38.8 lbs

Technical Specs

  • Heat Pattern Coverage @ Floor (10 Ft.) 15 ft. x 13 ft.
  • Finish Stainless Steel
  • Amps @ 1 Phase 22.9
  • Amps @ 3 Phase 13.2
  • Heat Pattern Coverage @ Floor (12 Ft.) 17 ft. x 15 ft.
  • Heat Pattern Coverage @ Floor (16 Ft.) 22 ft. x 19 ft.
  • Heat Pattern Coverage @ Floor (14 Ft.) 19 ft. x 17 ft.
  • Heat Pattern Coverage @ Floor (18 Ft.) 24 ft. x 22 ft.
  • Heat Pattern Coverage @ Floor (8 Ft.) 13 ft. x 11 ft.
  • Height 11"
  • Item Electric Infrared Heater
  • Includes (6) High Temperature Leads
  • Watts Delivered/Sq.-Ft. 10 56.2
  • Number of Lamps 3
  • Length 46"
  • Watts Delivered/Sq.-Ft. 12 42.9
  • Watts Delivered/Sq.-Ft. 16 26.2
  • Watts Delivered/Sq.-Ft. 8 76.6
  • Watts Delivered/Sq.-Ft. 18 20.7
  • Width 21-1/2"
  • Watts Delivered/Sq.-Ft. 14 33.9
  • Beam Pattern 60 Degrees
  • Housing Material 20 ga. Stainless Steel
  • Watts 10,950
  • BtuH Output 37,361
  • Standards ETL
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Electric Heater Item Electric Infrared Heater
  • Electric Heater Phase 1/3
  • Heater Voltage 480 VAC
  • Heater Mounting Type Bracket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list