Skip Content
ELECTRIC INFRARED HEATER,24,908 BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC INFRARED HEATER,24,908 BTU

FOSTORIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E220
  • Mfr. Model # 4E220
  • UNSPSC # 40101824
  • CATALOGUE PAGE # 1478
  • Shipping Weight 34.0 lbs

Technical Specs

  • Amps @ 1 Phase 15.2
  • Amps @ 3 Phase 8.8
  • Finish Powder Coated Bronze
  • Heat Pattern Coverage @ Floor (12 Ft.) 17 ft. x 14 ft.
  • Heat Pattern Coverage @ Floor (10 Ft.) 15 ft. x 12 ft.
  • Heat Pattern Coverage @ Floor (14 Ft.) 19 ft. x 16 ft.
  • Heat Pattern Coverage @ Floor (8 Ft.) 12 ft. x 12 ft.
  • Heat Pattern Coverage @ Floor (16 Ft.) 22 ft. x 18 ft.
  • Height 11"
  • Heat Pattern Coverage @ Floor (18 Ft.) 24 ft. x 21 ft.
  • Item Electric Infrared Heater
  • Includes (4) High Temperature Leads
  • Number of Lamps 2
  • Length 46"
  • Watts Delivered/Sq.-Ft. 10 40.6
  • Watts Delivered/Sq.-Ft. 14 24.0
  • Watts Delivered/Sq.-Ft. 16 18.9
  • Watts Delivered/Sq.-Ft. 12 30.7
  • Watts Delivered/Sq.-Ft. 18 14.5
  • Watts Delivered/Sq.-Ft. 8 52.9
  • Width 15"
  • Housing Material 20 Gauge Galvannealed
  • Beam Pattern 60 Degrees
  • Watts 7,300
  • BtuH Output 24,908
  • Standards ETL
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Heater Voltage 480 VAC
  • Electric Heater Item Electric Infrared Heater
  • Electric Heater Phase 1/3
  • Heater Mounting Type Bracket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list