ELECTRIC INFRARED HEATER,24,908 BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC INFRARED HEATER,24,908 BTU

FOSTORIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E219
  • Mfr. Model # 4E219
  • UNSPSC # 40101824
  • CATALOGUE PAGE # 1478
  • Shipping Weight 34.0 lbs

Technical Specs

  • Finish Powder Coated Bronze
  • Heat Pattern Coverage @ Floor (12 Ft.) 9-1/2 ft. x 6-1/2 ft.
  • Heat Pattern Coverage @ Floor (10 Ft.) 8-1/2 ft. x 5-1/2 ft.
  • Amps @ 1 Phase 15.2
  • Amps @ 3 Phase 8.8
  • Heat Pattern Coverage @ Floor (14 Ft.) 11 ft. x 7-1/2 ft.
  • Heat Pattern Coverage @ Floor (16 Ft.) 12 ft. x 8-1/2 ft.
  • Heat Pattern Coverage @ Floor (18 Ft.) 13 ft. x 9-1/2 ft.
  • Heat Pattern Coverage @ Floor (20 Ft.) 14 ft. x 11 ft.
  • Item Electric Infrared Heater
  • Number of Lamps 2
  • Length 46"
  • Height 11"
  • Includes (4) High Temperature Leads
  • Watts Delivered/Sq.-Ft. 10 156.1
  • Watts Delivered/Sq.-Ft. 12 118.2
  • Watts Delivered/Sq.-Ft. 18 61.5
  • Watts Delivered/Sq.-Ft. 14 92.7
  • Width 15"
  • Watts Delivered/Sq.-Ft. 20 51.5
  • Watts Delivered/Sq.-Ft. 16 74.7
  • Beam Pattern 30 Degrees
  • Housing Material 20 Gauge Galvannealed
  • Watts 7,300
  • BtuH Output 24,908
  • Standards ETL
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Electric Heater Phase 1/3
  • Electric Heater Item Electric Infrared Heater
  • Heater Mounting Type Bracket
  • Heater Voltage 480 VAC

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list