Skip Content
ELECTRIC INFRARED HEATER,1877 BTUH, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC INFRARED HEATER,1877 BTUH,

FOSTORIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5H374
  • Mfr. Model # 5H374
  • UNSPSC # 40101824
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Amps @ 1 Phase 4.6
  • Finish Gold Anodized
  • Heat Pattern Coverage @ Floor (4 Ft.) 5 ft. x 5 ft.
  • Includes Power Cord
  • Heat Pattern Coverage @ Floor (8 Ft.) 9 ft. x 9 ft.
  • Height 3-1/4"
  • Heat Pattern Coverage @ Floor (6 Ft.) 7 ft. x 7 ft.
  • Item Electric Infrared Heater
  • Length 22"
  • Number of Lamps 1
  • Phase 1
  • Watts Delivered/Sq.-Ft. 4 22.0
  • Watts Delivered/Sq.-Ft. 8 7.0
  • Width 4-1/4"
  • Watts Delivered/Sq.-Ft. 6 11.0
  • Beam Pattern 90 Degrees
  • Cord Type 18/3 with Molded Plug
  • Housing Material Aluminum
  • Cord Length 8 ft.
  • Mounting Type Ceiling
  • Voltage 120
  • NEMA Plug 5-15P
  • Watts 550
  • Indoor/Outdoor Indoor
  • Standards ETL
  • BtuH Output 1877
  • Indoor/Outdoor Usage Indoor Only
  • Electric Heater Item Electric Infrared Heater
  • Heater Voltage 120 VAC
  • Heater Mounting Type Ceiling
  • Electric Heater Phase 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list