Skip Content
ELECTRIC INFRARED HEATER,16,378 BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC INFRARED HEATER,16,378 BTU

FOSTORIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KCY9
  • Mfr. Model # 2KCY9
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.05 lbs

Technical Specs

  • Amps @ 1 Phase 10.0
  • Finish Stainless Steel
  • Amps @ 3 Phase 5.8
  • Heat Pattern Coverage @ Floor (10 Ft.) 11 ft. x 11 ft.
  • Heat Pattern Coverage @ Floor (14 Ft.) 15 ft. x 15 ft.
  • Heat Pattern Coverage @ Floor (12 Ft.) 13 ft. x 13 ft.
  • Heat Pattern Coverage @ Floor (16 Ft.) 17 ft. x 17 ft.
  • Heat Pattern Coverage @ Floor (18 Ft.) 21 ft. x 21 ft.
  • Heat Pattern Coverage @ Floor (4 Ft.) 43-1/2 ft.
  • Heat Pattern Coverage @ Floor (6 Ft.) 28-3/8 ft.
  • Heat Pattern Coverage @ Floor (8 Ft.) 21-1/3 ft.
  • Height 11"
  • Includes Elements, Mounting Brackets
  • Item Electric Infrared Heater
  • Length 24"
  • Phase 1 or 3
  • Number of Lamps 3
  • Width 21-1/2"
  • Watts Delivered/Sq.-Ft. 10 16.6
  • Watts Delivered/Sq.-Ft. 12 10.9
  • Beam Pattern 60 Degrees
  • Mounting Type Ceiling/Suspended
  • Housing Material Stainless Steel
  • Voltage 480
  • Watts 4,800
  • Indoor/Outdoor Indoor/Outdoor
  • BtuH Output 16,378
  • Standards ETL
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Electric Heater Item Electric Infrared Heater
  • Heater Voltage 480 VAC
  • Electric Heater Phase 1/3
  • Heater Mounting Type Ceiling, Suspended

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List