ELECTRIC INFRARED HEATER,10918 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ELECTRIC INFRARED HEATER,10918 BTUH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1UCT5
  • Mfr. Model # 1UCT5
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.04 lbs

Product Details

Electric Infrared Heater, Indoor/Outdoor Indoor/Outdoor, Mounting Type Chain Permanent, 3,200 Watts, Voltage 277, 11.60 Amps @ 1 Phase, Beam Pattern 90 Degrees , Number of Lamps 2, Housing Material Steel, 1 or 3 Phase, Finish Painted Brown Enamel, Cord Ty

Technical Specs

  • Finish Painted Brown Enamel
  • Amps @ 1 Phase 11.60
  • Heat Pattern Coverage @ Floor (10 Ft.) 20 x 20
  • Heat Pattern Coverage @ Floor (12 Ft.) 24 x 24
  • Heat Pattern Coverage @ Floor (14 Ft.) 28 x 28
  • Heat Pattern Coverage @ Floor (16 Ft.) 32 x 32
  • Heat Pattern Coverage @ Floor (18 Ft.) 36 x 36
  • Heat Pattern Coverage @ Floor (20 Ft.) 40 x 40
  • Heat Pattern Coverage @ Floor (8 Ft.) 16 x 16
  • Height 11"
  • Length 24"
  • Item Electric Infrared Heater
  • Number of Lamps 2
  • Watts Delivered/Sq.-Ft. 10 6.4
  • Watts Delivered/Sq.-Ft. 12 4.4
  • Watts Delivered/Sq.-Ft. 14 3.3
  • Watts Delivered/Sq.-Ft. 16 2.5
  • Watts Delivered/Sq.-Ft. 18 2
  • Watts Delivered/Sq.-Ft. 8 10
  • Watts Delivered/Sq.-Ft. 20 1.6
  • Beam Pattern 90 Degrees
  • Width 15"
  • Cord Type Hard Wired
  • Housing Material Steel
  • Watts 3,200
  • Standards cETLus
  • BtuH Output 10,918
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Heater Voltage 277 VAC
  • Electric Heater Item Electric Infrared Heater
  • Heater Mounting Type Chain Permanent
  • Electric Heater Phase 1/3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list