Skip Content
ELECTRIC INFRARED HEATER,10918 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELECTRIC INFRARED HEATER,10918 BTUH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1UCT3
  • Mfr. Model # 1UCT3
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.05 lbs

Product Details

Electric Infrared Heater, Indoor/Outdoor Indoor/Outdoor, Mounting Type Chain Permanent, Voltage 208, 15.40 Amps @ 1 Phase, Beam Pattern 90 Degrees , Number of Lamps 2, Housing Material Steel, 1 or 3 Phase, Finish Painted Brown Enamel, Cord Type Hard Wired

Technical Specs

  • Amps @ 1 Phase 15.40
  • Finish Painted Brown Enamel
  • Heat Pattern Coverage @ Floor (10 Ft.) 20 x 20
  • Heat Pattern Coverage @ Floor (14 Ft.) 28 x 28
  • Heat Pattern Coverage @ Floor (12 Ft.) 24 x 24
  • Heat Pattern Coverage @ Floor (18 Ft.) 36 x 36
  • Heat Pattern Coverage @ Floor (16 Ft.) 32 x 32
  • Heat Pattern Coverage @ Floor (20 Ft.) 40 x 40
  • Item Electric Infrared Heater
  • Length 24"
  • Heat Pattern Coverage @ Floor (8 Ft.) 16 x 16
  • Height 11"
  • Watts Delivered/Sq.-Ft. 10 6.4
  • Phase 1 or 3
  • Number of Lamps 2
  • Watts Delivered/Sq.-Ft. 12 4.4
  • Watts Delivered/Sq.-Ft. 18 2
  • Watts Delivered/Sq.-Ft. 14 3.3
  • Watts Delivered/Sq.-Ft. 16 2.5
  • Watts Delivered/Sq.-Ft. 20 1.6
  • Watts Delivered/Sq.-Ft. 8 10
  • Beam Pattern 90 Degrees
  • Width 15"
  • Cord Type Hard Wired
  • Housing Material Steel
  • Mounting Type Chain Permanent
  • Voltage 208
  • Watts 3,200
  • BtuH Output 10,918
  • Indoor/Outdoor Indoor/Outdoor
  • Standards cETLus
  • Electric Heater Item Electric Infrared Heater
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Heater Voltage 208 VAC
  • Electric Heater Phase 1/3
  • Heater Mounting Type Chain Permanent

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List