Skip Content
ELECTRIC INFRARED HEATER,10,918 BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC INFRARED HEATER,10,918 BTU

FOSTORIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5E165
  • Mfr. Model # 5E165
  • UNSPSC # 40101824
  • CATALOGUE PAGE # 1478
  • Shipping Weight 20.9 lbs

Technical Specs

  • Finish Powder Coated Bronze
  • Amps @ 1 Phase 11.6
  • Heat Pattern Coverage @ Floor (10 Ft.) 21 ft. x 20 ft.
  • Amps @ 3 Phase 6.7
  • Heat Pattern Coverage @ Floor (8 Ft.) 17 ft. x 16 ft.
  • Includes (4) High Temperature Leads
  • Height 11"
  • Item Electric Infrared Heater
  • Length 24"
  • Number of Lamps 2
  • Watts Delivered/Sq.-Ft. 8 11.8
  • Watts Delivered/Sq.-Ft. 10 7.6
  • Width 15"
  • Beam Pattern 90 Degrees
  • Housing Material 20 Gauge Galvannealed
  • BtuH Output 10,918
  • Watts 3,200
  • Standards ETL
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Heater Mounting Type Bracket
  • Heater Voltage 277 VAC
  • Electric Heater Phase 1/3
  • Electric Heater Item Electric Infrared Heater

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list