ELECTRIC INFRARED HEATER,10,918 BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC INFRARED HEATER,10,918 BTU

FOSTORIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5E164
  • Mfr. Model # 5E164
  • UNSPSC # 40101824
  • CATALOGUE PAGE # 1478
  • Shipping Weight 20.85 lbs

Technical Specs

  • Amps @ 3 Phase 7.7
  • Amps @ 1 Phase 13.4
  • Heat Pattern Coverage @ Floor (10 Ft.) 21 ft. x 20 ft.
  • Heat Pattern Coverage @ Floor (8 Ft.) 17 ft. x 16 ft.
  • Includes (4) High Temperature Leads
  • Height 11"
  • Finish Powder Coated Bronze
  • Item Electric Infrared Heater
  • Length 24"
  • Number of Lamps 2
  • Watts Delivered/Sq.-Ft. 10 7.6
  • Watts Delivered/Sq.-Ft. 8 11.8
  • Beam Pattern 90 Degrees
  • Width 15"
  • Housing Material 20 Gauge Galvannealed
  • BtuH Output 10,918
  • Watts 3,200
  • Standards ETL
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Electric Heater Phase 1/3
  • Electric Heater Item Electric Infrared Heater
  • Heater Voltage 240 VAC
  • Heater Mounting Type Bracket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list