Skip Content
ELECTRIC INFRARED HEATER,10,918 BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC INFRARED HEATER,10,918 BTU

FOSTORIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5E162
  • Mfr. Model # 5E162
  • UNSPSC # 40101824
  • CATALOGUE PAGE # 1478
  • Shipping Weight 20.0 lbs

Technical Specs

  • Amps @ 1 Phase 11.6
  • Finish Powder Coated Bronze
  • Heat Pattern Coverage @ Floor (10 Ft.) 13 ft. x 12 ft.
  • Amps @ 3 Phase 6.7
  • Heat Pattern Coverage @ Floor (12 Ft.) 15 ft. x 14 ft.
  • Heat Pattern Coverage @ Floor (14 Ft.) 17 ft. x 16 ft.
  • Height 11"
  • Heat Pattern Coverage @ Floor (8 Ft.) 11 ft. x 9-1/2 ft.
  • Includes (4) High Temperature Leads
  • Item Electric Infrared Heater
  • Length 24"
  • Number of Lamps 2
  • Watts Delivered/Sq.-Ft. 10 20.5
  • Watts Delivered/Sq.-Ft. 14 11.8
  • Watts Delivered/Sq.-Ft. 12 15.2
  • Watts Delivered/Sq.-Ft. 8 32.1
  • Beam Pattern 60 Degrees
  • Width 15"
  • Housing Material 20 Gauge Galvannealed
  • Watts 3,200
  • Standards ETL
  • BtuH Output 10,918
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Heater Voltage 277 VAC
  • Heater Mounting Type Bracket
  • Electric Heater Phase 1/3
  • Electric Heater Item Electric Infrared Heater

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list