Skip Content
ELECTRIC INFRARED HEATER,10,918 BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC INFRARED HEATER,10,918 BTU

FOSTORIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UD54
  • Mfr. Model # 3UD54
  • UNSPSC # 40101824
  • CATALOGUE PAGE # 1478
  • Shipping Weight 19.1 lbs

Technical Specs

  • Amps @ 1 Phase 15.4
  • Finish Stainless Steel
  • Amps @ 3 Phase 8.9
  • Heat Pattern Coverage @ Floor (12 Ft.) 15 ft. x 14 ft.
  • Heat Pattern Coverage @ Floor (14 Ft.) 17 ft. x 16 ft.
  • Includes (4) High Temperature Leads
  • Height 11"
  • Heat Pattern Coverage @ Floor (10 Ft.) 13 ft. x 12 ft.
  • Heat Pattern Coverage @ Floor (8 Ft.) 11 ft. x 9-1/2 ft.
  • Length 24"
  • Item Electric Infrared Heater
  • Number of Lamps 2
  • Watts Delivered/Sq.-Ft. 10 20.5
  • Watts Delivered/Sq.-Ft. 12 15.2
  • Watts Delivered/Sq.-Ft. 14 11.8
  • Watts Delivered/Sq.-Ft. 8 32.1
  • Beam Pattern 60 Degrees
  • Width 15"
  • Housing Material 20 ga. Stainless Steel
  • BtuH Output 10,918
  • Watts 3,200
  • Standards ETL
  • Electric Heater Item Electric Infrared Heater
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Heater Voltage 208 VAC
  • Electric Heater Phase 1/3
  • Heater Mounting Type Bracket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list