ELECTRIC INFRARED HEATER,10,918 BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC INFRARED HEATER,10,918 BTU

FOSTORIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UD52
  • Mfr. Model # 3UD52
  • UNSPSC # 40101824
  • CATALOGUE PAGE # 1478
  • Shipping Weight 19.35 lbs

Technical Specs

  • Amps @ 1 Phase 13.4
  • Finish Stainless Steel
  • Amps @ 3 Phase 7.7
  • Heat Pattern Coverage @ Floor (10 Ft.) 6-1/2 ft. x 5-1/2 ft.
  • Heat Pattern Coverage @ Floor (12 Ft.) 7-1/2 ft. x 6-1/2 ft.
  • Heat Pattern Coverage @ Floor (14 Ft.) 8-1/2 ft. x 7-1/2 ft.
  • Heat Pattern Coverage @ Floor (16 Ft.) 9-1/2 ft. x 8-1/2 ft.
  • Heat Pattern Coverage @ Floor (18 Ft.) 11 ft. x 9-1/2 ft.
  • Height 11"
  • Heat Pattern Coverage @ Floor (20 Ft.) 12 ft. x 11 ft.
  • Heat Pattern Coverage @ Floor (8 Ft.) 5-1/2 ft. x 4 ft.
  • Item Electric Infrared Heater
  • Length 24"
  • Number of Lamps 2
  • Includes (4) High Temperature Leads
  • Watts Delivered/Sq.-Ft. 12 65.6
  • Watts Delivered/Sq.-Ft. 10 89.5
  • Watts Delivered/Sq.-Ft. 14 50.2
  • Watts Delivered/Sq.-Ft. 16 39.6
  • Watts Delivered/Sq.-Ft. 20 26.5
  • Watts Delivered/Sq.-Ft. 18 32.1
  • Watts Delivered/Sq.-Ft. 8 145.5
  • Beam Pattern 30 Degrees
  • Housing Material 20 ga. Stainless Steel
  • Width 15"
  • Watts 3,200
  • BtuH Output 10,918
  • Standards ETL
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Electric Heater Phase 1/3
  • Electric Heater Item Electric Infrared Heater
  • Heater Voltage 240 VAC
  • Heater Mounting Type Bracket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list