ELECTRIC INFRARED HEATER,10,918 BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC INFRARED HEATER,10,918 BTU

FOSTORIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KCX8
  • Mfr. Model # 2KCX8
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.5 lbs

Technical Specs

  • Amps @ 1 Phase 6.7
  • Amps @ 3 Phase 3.8
  • Finish Stainless Steel
  • Heat Pattern Coverage @ Floor (10 Ft.) 17 ft. x 16 ft.
  • Heat Pattern Coverage @ Floor (4 Ft.) 12 ft.
  • Heat Pattern Coverage @ Floor (12 Ft.) 21 ft. x 20 ft.
  • Heat Pattern Coverage @ Floor (6 Ft.) 8 ft.
  • Includes Elements, Mounting Brackets
  • Height 11"
  • Length 24"
  • Item Electric Infrared Heater
  • Number of Lamps 2
  • Width 15"
  • Beam Pattern 90 Degrees
  • Housing Material Stainless Steel
  • Watts 3,200
  • BtuH Output 10,918
  • Standards ETL
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Electric Heater Item Electric Infrared Heater
  • Electric Heater Phase 1/3
  • Heater Mounting Type Ceiling, Suspended
  • Heater Voltage 480 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list