Skip Content
ELECTRIC INFRARED HEATER,10,918 BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC INFRARED HEATER,10,918 BTU

FOSTORIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KCX5
  • Mfr. Model # 2KCX5
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.1 lbs

Technical Specs

  • Finish Powder Coated Bronze
  • Amps @ 1 Phase 6.7
  • Amps @ 3 Phase 3.8
  • Heat Pattern Coverage @ Floor (10 Ft.) 10-1/2 ft. x 9-1/2 ft.
  • Heat Pattern Coverage @ Floor (12 Ft.) 13 ft. x 12 ft.
  • Heat Pattern Coverage @ Floor (14 Ft.) 15 ft. x 14 ft.
  • Heat Pattern Coverage @ Floor (16 Ft.) 17 ft. x 16 ft.
  • Heat Pattern Coverage @ Floor (6 Ft.) 21 ft.
  • Heat Pattern Coverage @ Floor (4 Ft.) 32 ft.
  • Height 11"
  • Includes Elements, Mounting Brackets
  • Heat Pattern Coverage @ Floor (8 Ft.) 15 ft.
  • Length 24"
  • Number of Lamps 2
  • Item Electric Infrared Heater
  • Phase 1
  • Width 15"
  • Watts Delivered/Sq.-Ft. 10 12.0
  • Beam Pattern 60 Degrees
  • Housing Material 20 Gauge Galvannealed
  • Mounting Type Ceiling/Suspended
  • Voltage 480
  • Watts 3,200
  • BtuH Output 10,918
  • Indoor/Outdoor Indoor/Outdoor
  • Standards ETL
  • Heater Mounting Type Ceiling, Suspended
  • Electric Heater Phase 1
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Electric Heater Item Electric Infrared Heater
  • Heater Voltage 480 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list