ELECTRIC INFRARED HEATER,10,236 BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC INFRARED HEATER,10,236 BTU

FOSTORIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KDA9
  • Mfr. Model # 2KDA9
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1478
  • Shipping Weight 11.77 lbs

Technical Specs

  • Heat Pattern Coverage @ Floor (10 Ft.) 15 ft. x 12 ft.
  • Amps @ 1 Phase 14.4
  • Finish Stainless Steel
  • Heat Pattern Coverage @ Floor (12 Ft.) 17 ft. x 14 ft.
  • Heat Pattern Coverage @ Floor (8 Ft.) 13 ft. x 10 ft.
  • Height 6-1/2"
  • Includes Elements, Mounting Brackets
  • Number of Lamps 1
  • Length 55-3/8"
  • Item Electric Infrared Heater
  • Watts Delivered/Sq.-Ft. 10 17.0
  • Watts Delivered/Sq.-Ft. 12 13.0
  • Watts Delivered/Sq.-Ft. 8 23.0
  • Width 5-3/8"
  • Beam Pattern 60 Degrees
  • Housing Material Stainless Steel
  • Watts 3,000
  • BtuH Output 10,236
  • Standards ETL
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Electric Heater Item Electric Infrared Heater
  • Electric Heater Phase 1
  • Heater Voltage 208 VAC
  • Heater Mounting Type Suspended

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list