ELECTRIC HYDRONIC,1500W,120V,70IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC HYDRONIC,1500W,120V,70IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3ENA3
  • Mfr. Model # 3ENA3
  • UNSPSC # 40101821
  • CATALOGUE PAGE # 1466
  • Shipping Weight 21.1 lbs

Product Details

Electric convection heater, hydronic baseboard. Watts 1,500, BtuH 5,118. Height 8-3/8 inches, depth 3 inches, length 70 inches. Voltage 120, 60 Hz. Amps 12.5 AC. Baked on enamel finish. Colour Navajo white. Mounting on any floor surface including carpetin

Technical Specs

  • Colour Navajo White
  • Amps AC 12.5
  • Depth 3"
  • Item Hydronic Electric Baseboard Heater
  • Height 8-3/8"
  • Length 70"
  • Phase 1
  • Housing Material 18 ga. Steel
  • Hz 60
  • Mounting Type Floor
  • Watts 1,500
  • BtuH Output 5118
  • Housing Style Conventional
  • Primary Application Commercial
  • Finish Enamel
  • Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
  • Standards UL and C-UL Listed
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list