!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC HTR,COMM,277/240V,2000/150

ELECTRIC HTR,COMM,277/240V,2000/150

DAYTON

ELECTRIC HTR,COMM,277/240V,2000/150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC HTR,COMM,277/240V,2000/150

ELECTRIC HTR,COMM,277/240V,2000/150

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $511.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE2HAC8
  • Mfr. Model # 2HAC8
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.28 lbs

Product Details

Commercial Electric Wall Heater, Mounting Type Recessed or Surface, Wall Opening Height 11-1/4 In., Wall Opening Width 9-1/2 In., Wall Opening Depth 4 In., 1,500/2,000 Watts, 5,118/6,824 BtuH, Colour Bronze, 60 Hz, 1 Phase, Grille Material 16 ga. Steel, G

Technical Specs

  • Item Recessed Electric Wall-Mount Heater
  • Rough-In Width 9 1/4 in
  • Voltage 240/277V AC
  • Thermostat Included Unit-Mounted
  • Control Type Mechanical Selector Dial
  • Smart Connectivity No Connectivity
  • Thermal Overheat Protection Automatic Reset
  • Occupancy Sensor No
  • Automatic Fan Delay (On/Off) Yes
  • Disconnect Switch Yes
  • Key Features Mechanical Controls, Overheat Protection, Tamper Resistant
  • Setback Control No
  • Heating Capacity 5,118/6,824 BtuH
  • Housing Depth 3 3/4 in
  • Housing Width 9 1/4 in
  • Grille Depth 1 in
  • Grille Width 10 1/2 in
  • Grille Finish Enamel
  • Filter Included No
  • Air Flow 65 cfm
  • Amperage 6.3 A/7.2 A
  • Heater Mounting Position Horizontal Burn
  • Minimum Mounting Height from Floor 4 in
  • Includes Built-In Thermal Cutout, Fan Delay Switch
  • Nominal Voltage - HVAC 240V AC, 277V AC
  • Rough-In Height 11 1/4 in
  • Rough-In Depth 3 3/4 in
  • Phase 1
  • Wattage Output 1,500 W/2,000 W
  • Programming Capability Not Programmable
  • Tamper Resistant Yes
  • Thermostat Contact Type Single Pole
  • Hold Function No
  • Building Management System Compatible No
  • Fan Only Operation No
  • Mounting Type Surface and Recessed
  • Remote Control Functions No Remote Control Included
  • Heating Method Fan Forced
  • Housing Height 11 in
  • Housing Material Steel
  • Grille Height 12 1/2 in
  • Grille Colour Bronze
  • Grille Material Steel
  • Wattage Field Convertible Yes
  • Air Temp. Rise 79 Degrees F
  • Frequency 60 Hz
  • Minimum Mounting Distance from Ceiling 12 in
  • Manufacturers Warranty Length 1 yr
  • Standards ETL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list