ELECTRIC HTR,COMM,277/240V,1500/112 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC HTR,COMM,277/240V,1500/112

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2HAC9
  • Mfr. Model # 2HAC9
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1463
  • Shipping Weight 10.32 lbs

Product Details

Commercial Electric Wall Heater, Mounting Type Recessed or Surface, Wall Opening Height 11-1/4 In., Wall Opening Width 9-1/2 In., Wall Opening Depth 4 In., 1,125/1,500 Watts, 3,753/5,118 BtuH, Colour Bronze, 60 Hz, 1 Phase, Grille Material 16 ga. Steel, G

Technical Specs

  • Amps AC 4.7/5.5
  • BtuH 3,840/5,118
  • Colour Bronze
  • Features Thermostat 40 to 85 Range, Overheat Switch, Fan Delay Switch
  • Finish Baked Enamel
  • Item Commercial Electric Wall Heater
  • Hz 60
  • Mounting Type Recessed or Surface
  • Standards cULus
  • Watts 1,125/1,500
  • Grille Material 16 ga. Steel
  • Wall Opening Width 9-1/2"
  • Wall Opening Height 11-1/4"
  • Wall Opening Depth 4"
  • Housing Width 9-1/4"
  • Grille Height 12-1/8"
  • Housing Depth 3-3/4"
  • Housing Height 11"
  • Grille Depth 1-1/2"
  • Grille Width 10-3/4"
  • Electric Heater Phase 1
  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Commercial/Industrial
  • Heater Voltage 240/277 VAC
  • Manufacturers Warranty Length 1 yr.
  • Air Temp. Rise 59 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list