ELECTRIC HTR COMM 120V 1500W BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC HTR COMM 120V 1500W BRONZE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2HAC5
  • Mfr. Model # 2HAC5
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1463
  • Shipping Weight 10.4 lbs

Product Details

Electric heater, commercial, fan forced, wall mount, voltage 120, 60 hz, 1500 watts, wall opening height 11-1/4 in., wall opening width 9-1/2 in., wall opening depteh 4 in., colour bronze, mount type recessed or surface, built-in features thermostat 40 60

Technical Specs

  • Amps AC 12.5
  • BtuH 5,118
  • Colour Bronze
  • Features Thermostat 40 to 85 Range, Overheat Switch, Fan Delay Switch
  • Finish Baked Enamel
  • Item Commercial Electric Wall Heater
  • Mounting Type Recessed or Surface
  • Hz 60
  • Watts 1,500
  • Grille Material 16 ga. Steel
  • Standards cULus
  • Wall Opening Height 11-1/4"
  • Wall Opening Width 9-1/2"
  • Wall Opening Depth 4"
  • Housing Depth 3-3/4"
  • Grille Depth 1-1/2"
  • Housing Height 11"
  • Housing Width 9-1/4"
  • Grille Width 10-3/4"
  • Grille Height 12-1/8"
  • Electric Heater Item Electric Wall Heater
  • Electric Heater Phase 1
  • Heater Voltage 120 VAC
  • Electric Heater Type Commercial/Industrial
  • Manufacturers Warranty Length 1 yr.
  • Air Temp. Rise 59 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list