Skip Content
ELECTRIC HEATER,1706 BTUH,30 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC HEATER,1706 BTUH,30 IN. L

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3ENC4
  • Mfr. Model # 3ENC4
  • UNSPSC # 40101821
  • CATALOGUE PAGE # 1466
  • Shipping Weight 7.75 lbs

Product Details

Electric Baseboard Heater, Conventional, Commercial, Voltage 208/240/277, 1 Phase, BtuH Output 1706/1280/964, Mounting Type Floor, Length 30 In., Depth 2-7/8 In., Height 6-3/4 In., 60 Hz, 500/376/282 Watts, 1.8/1.6/1.4 Amps AC, Colour Navajo White, Finish

Technical Specs

  • Depth 2-7/8"
  • Amps AC 1.8/1.6/1.4
  • Height 6-3/4"
  • Colour Navajo White
  • Item Electric Baseboard Heater
  • Length 30"
  • Housing Material 18 ga. Steel
  • Hz 60
  • Phase 1
  • Mounting Type Floor
  • Watts 500/376/282
  • Primary Application Commercial
  • BtuH Output 1706 / 1280 / 964
  • Housing Style Conventional
  • Finish Enamel
  • Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
  • Standards UL and C-UL Listed
  • Heater Voltage 208/240/277 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list