Skip Content
ELECTRIC HEATER 120V 1800 WATTS WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC HEATER 120V 1800 WATTS WHT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2HAD8
  • Mfr. Model # 2HAD8
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1463
  • Shipping Weight 24.85 lbs

Product Details

Electric heater, wall mount residential fan forced, voltage 120, 60 Hz, 1800 watts, wall opening height 18-1/2 in., wall opening width 14-1/2 in., wall opening depth 4 in., colour white, mount type surface, built-in features thermostat 40 to 90 range, ove

Technical Specs

  • Amps AC 15.0
  • Colour Northern White
  • BtuH 6,142
  • Finish Baked Enamel
  • Features Thermostat 40 to 90 Range, Overheat Switch, Fan Delay Switch
  • Item Commercial Electric Wall Heater
  • Hz 60
  • Mounting Type Recessed or Surface
  • Watts 1,800
  • Standards cULus
  • Wall Opening Height 18-1/2"
  • Wall Opening Width 14-1/2"
  • Grille Material 16 ga. Steel
  • Wall Opening Depth 4"
  • Housing Width 14-5/16"
  • Housing Depth 3-3/4"
  • Grille Height 19-1/4"
  • Housing Height 18-1/4"
  • Grille Depth 1-1/2"
  • Grille Width 15-3/4"
  • Electric Heater Item Electric Wall Heater
  • Electric Heater Phase 1
  • Heater Voltage 120 VAC
  • Electric Heater Type Commercial/Industrial
  • Manufacturers Warranty Length 1 yr.
  • Air Temp. Rise 71 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list