ELECTRIC FLOOR HEATING KIT,90 SQ. F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ELECTRIC FLOOR HEATING KIT,90 SQ. F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MJW4
  • Mfr. Model # 6MJW4
  • UNSPSC # 40101830
  • CATALOGUE PAGE # 1479
  • Shipping Weight 11.35 lbs

Product Details

Electric Floor Heating Kit, Voltage 120, 12 Watts Per Square Ft., Heating Area 90 sq. ft., Depth 1/8 In., Width 20 In., Length 54.8', Min. Bend Radius 5/8 In., Heating Cable Spacing 3 In., Ambient Temp. Range 32 to 104 Degrees F, Heating Cable Constructio

Technical Specs

  • For Use With Standard Flooring Materials
  • Depth 1/8"
  • Control Volts 120
  • Includes Programmable Thermostat, Self-Adhesive Mat
  • Item Electric Floor Heating Kit
  • Length 54.8 ft.
  • Temp. Settings per Day On/Off Control
  • Ambient Temp. Range 32 - 104 Degrees F
  • Control Type Thermostat
  • Width 20"
  • Programs per Week 7-Day Programmable
  • Display Digital Display
  • Control Range 40 - 104 Degrees F
  • Sensor Type 2-Wire, 10 ft. Lead Wire
  • Standards cULus
  • Heating Cable Construction 22-28 AWG/Solid Conductor, FEP Insulation, AL Foil, PVDF Sleeve
  • Watts Per Square Ft. 12
  • Heating Area 90 sq. ft.
  • Cold Lead 2-Wire 16 AWG Plus Ground Braid, 10 ft. Length
  • Heating Cable Spacing 3"
  • Control Current 16
  • Min. Bend Radius 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list