Skip Content
ELECTRIC FLOOR HEATING KIT,80 SQ. F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC FLOOR HEATING KIT,80 SQ. F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MJW3
  • Mfr. Model # 6MJW3
  • UNSPSC # 40101830
  • CATALOGUE PAGE # 1479
  • Shipping Weight 9.95 lbs

Product Details

Electric Floor Heating Kit, Voltage 120, 12 Watts Per Square Ft., Heating Area 80 sq. ft., Depth 1/8 In., Width 20 In., Length 48.8', Min. Bend Radius 5/8 In., Heating Cable Spacing 3 In., Ambient Temp. Range 32 to 104 Degrees F, Heating Cable Constructio

Technical Specs

  • Depth 1/8"
  • Control Volts 120
  • For Use With Standard Flooring Materials
  • Item Electric Floor Heating Kit
  • Includes Programmable Thermostat, Self-Adhesive Mat
  • Length 48.8 ft.
  • Width 20"
  • Temp. Settings per Day On/Off Control
  • Ambient Temp. Range 32 - 104 Degrees F
  • Control Type Thermostat
  • Display Digital Display
  • Sensor Type 2-Wire, 10 ft. Lead Wire
  • Programs per Week 7-Day Programmable
  • Voltage 120
  • Standards cULus
  • Watts Per Square Ft. 12
  • Control Range 40 - 104 Degrees F
  • Cold Lead 2-Wire 16 AWG Plus Ground Braid, 10 ft. Length
  • Heating Cable Construction 22-28 AWG/Solid Conductor, FEP Insulation, AL Foil, PVDF Sleeve
  • Control Current 16
  • Heating Area 80 sq. ft.
  • Heating Cable Spacing 3"
  • Min. Bend Radius 5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List