Skip Content
ELECTRIC FLOOR HEATING KIT,70 SQ. F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELECTRIC FLOOR HEATING KIT,70 SQ. F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MJW2
  • Mfr. Model # 6MJW2
  • UNSPSC # 40101830
  • CATALOGUE PAGE # 1479
  • Shipping Weight 9.15 lbs

Product Details

Electric Floor Heating Kit, Voltage 120, 12 Watts Per Square Ft., Heating Area 70 sq. ft., Depth 1/8 In., Width 20 In., Length 42.6', Min. Bend Radius 5/8 In., Heating Cable Spacing 3 In., Ambient Temp. Range 32 to 104 Degrees F, Heating Cable Constructio

Technical Specs

  • Control Volts 120
  • Depth 1/8"
  • For Use With Standard Flooring Materials
  • Includes Programmable Thermostat, Self-Adhesive Mat
  • Item Electric Floor Heating Kit
  • Temp. Settings per Day On/Off Control
  • Length 42.6 ft.
  • Ambient Temp. Range 32 - 104 Degrees F
  • Width 20"
  • Control Type Thermostat
  • Display Digital Display
  • Programs per Week 7-Day Programmable
  • Sensor Type 2-Wire, 10 ft. Lead Wire
  • Watts Per Square Ft. 12
  • Control Range 40 - 104 Degrees F
  • Cold Lead 2-Wire 16 AWG Plus Ground Braid, 10 ft. Length
  • Standards cULus
  • Heating Cable Construction 22-28 AWG/Solid Conductor, FEP Insulation, AL Foil, PVDF Sleeve
  • Heating Area 70 sq. ft.
  • Control Current 16
  • Min. Bend Radius 5/8"
  • Heating Cable Spacing 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list