ELECTRIC FLOOR HEATING KIT,40 SQ. F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC FLOOR HEATING KIT,40 SQ. F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MJV9
  • Mfr. Model # 6MJV9
  • UNSPSC # 40101830
  • CATALOGUE PAGE # 1479
  • Shipping Weight 6.35 lbs

Product Details

Electric Floor Heating Kit, Voltage 120, 12 Watts Per Square Ft., Heating Area 40 sq. ft., Depth 1/8 In., Width 20 In., Length 24.3', Min. Bend Radius 5/8 In., Heating Cable Spacing 3 In., Ambient Temp. Range 32 to 104 Degrees F, Heating Cable Constructio

Technical Specs

  • Depth 1/8"
  • For Use With Standard Flooring Materials
  • Control Volts 120
  • Temp. Settings per Day On/Off Control
  • Item Electric Floor Heating Kit
  • Includes Programmable Thermostat, Self-Adhesive Mat
  • Length 24.3 ft.
  • Ambient Temp. Range 32 - 104 Degrees F
  • Width 20"
  • Display Digital Display
  • Control Type Thermostat
  • Programs per Week 7-Day Programmable
  • Control Range 40 - 104 Degrees F
  • Sensor Type 2-Wire, 10 ft. Lead Wire
  • Standards cULus
  • Watts Per Square Ft. 12
  • Cold Lead 2-Wire 16 AWG Plus Ground Braid, 10 ft. Length
  • Heating Cable Construction 22-28 AWG/Solid Conductor, FEP Insulation, AL Foil, PVDF Sleeve
  • Min. Bend Radius 5/8"
  • Control Current 16
  • Heating Area 40 sq. ft.
  • Heating Cable Spacing 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list