Skip Content
ELECTRIC FLOOR HEATING KIT,100 SQ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC FLOOR HEATING KIT,100 SQ.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MJW5
  • Mfr. Model # 6MJW5
  • UNSPSC # 40101830
  • CATALOGUE PAGE # 1479
  • Shipping Weight 15.8 lbs

Product Details

Electric Floor Heating Kit, Voltage 120, 12 Watts Per Square Ft., Heating Area 100 sq. ft., Depth 1/8 In., Width 20 In., Length 61', Min. Bend Radius 5/8 In., Heating Cable Spacing 3 In., Ambient Temp. Range 32 to 104 Degrees F, Heating Cable Construction

Technical Specs

  • Control Volts 120
  • Depth 1/8"
  • For Use With Standard Flooring Materials
  • Includes Programmable Thermostat, Self-Adhesive Mat
  • Item Electric Floor Heating Kit
  • Length 61 ft.
  • Temp. Settings per Day On/Off Control
  • Width 20"
  • Ambient Temp. Range 32 - 104 Degrees F
  • Control Type Thermostat
  • Sensor Type 2-Wire, 10 ft. Lead Wire
  • Programs per Week 7-Day Programmable
  • Display Digital Display
  • Standards cULus
  • Control Range 40 - 104 Degrees F
  • Watts Per Square Ft. 12
  • Heating Cable Spacing 3"
  • Control Current 16
  • Heating Area 100 sq. ft.
  • Cold Lead 2-Wire 16 AWG Plus Ground Braid, 10 ft. Length
  • Heating Cable Construction 22-28 AWG/Solid Conductor, FEP Insulation, AL Foil, PVDF Sleeve
  • Min. Bend Radius 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list