Skip Content
ELECTRIC FLOOR HEATING KIT,10 SQ. F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC FLOOR HEATING KIT,10 SQ. F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MJV6
  • Mfr. Model # 6MJV6
  • UNSPSC # 40101830
  • CATALOGUE PAGE # 1479
  • Shipping Weight 3.8 lbs

Product Details

Electric Floor Heating Kit, Voltage 120, 12 Watts Per Square Ft., Heating Area 10 sq. ft., Depth 1/8 In., Width 20 In., Length 6.1', Min. Bend Radius 5/8 In., Heating Cable Spacing 3 In., Ambient Temp. Range 32 to 104 Degrees F, Heating Cable Construction

Technical Specs

  • For Use With Standard Flooring Materials
  • Item Electric Floor Heating Kit
  • Includes Programmable Thermostat, Self-Adhesive Mat
  • Depth 1/8"
  • Control Volts 120
  • Length 6.1 ft.
  • Temp. Settings per Day On/Off Control
  • Width 20"
  • Control Type Thermostat
  • Programs per Week 7-Day Programmable
  • Display Digital Display
  • Ambient Temp. Range 32 - 104 Degrees F
  • Sensor Type 2-Wire, 10 ft. Lead Wire
  • Cold Lead 2-Wire 16 AWG Plus Ground Braid, 10 ft. Length
  • Control Current 16
  • Heating Cable Spacing 3"
  • Min. Bend Radius 5/8"
  • Heating Cable Construction 22-28 AWG/Solid Conductor, FEP Insulation, AL Foil, PVDF Sleeve
  • Watts Per Square Ft. 12
  • Control Range 40 - 104 Degrees F
  • Heating Area 10 sq. ft.
  • Standards cULus

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list