Skip Content
ELECTRIC FENCE, 17 GA., LENGTH 2640 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC FENCE, 17 GA., LENGTH 2640

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4LVR2
  • Mfr. Model # 4LVR2
  • UNSPSC # 31152002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.17 lbs

Technical Specs

  • Finish Galvanized
  • Gauge 17
  • Length 2640 ft.
  • Item Electric Fence Wire
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list