Skip Content
ELECTRIC FENCE 14 GA., LENGTH 2640 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC FENCE 14 GA., LENGTH 2640

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4LVP9
  • Mfr. Model # 4LVP9
  • UNSPSC # 31152002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.1 lbs

Technical Specs

  • Finish Galvanized
  • Item Electric Fence Wire
  • Length 2640 ft.
  • Gauge 14
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list