ELECTRIC ENGRAVER,0.2 A,120 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC ENGRAVER,0.2 A,120 V

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24A482
  • Mfr. Model # 24A482
  • UNSPSC # 27112718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Amps @ 120V 0.2
  • Includes 3 Carbide Engraving Tip
  • Features Soft Grip
  • Application Engraving Metal, Woods, Plastic, Leather
  • Item Electric Engraver
  • Tool Weight 0.84 lb.
  • Switch On/Off
  • Strokes per Minute 3600
  • Standards UL And CSA
  • Soft Grip Pencil Type
  • Dial (5) Position Calibrated Stroke Adjustment, Regulates Engraving Depth
  • Tool Length 8''
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list