ELECTRIC COMMERCIAL,500W,120V,30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRIC COMMERCIAL,500W,120V,30IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3ENA5
  • Mfr. Model # 3ENA5
  • UNSPSC # 40101821
  • CATALOGUE PAGE # 1466
  • Shipping Weight 8.88 lbs

Product Details

Electric Baseboard Heater, Conventional, Commercial, Voltage 120, 1 Phase, BtuH Output 1706, Mounting Type Floor, Length 30 In., Depth 2-7/8 In., Height 6-3/4 In., 60 Hz, 500 Watts, 4.2 Amps AC, Colour Navajo White, Finish Baked On Enamel, Housing Materia

Technical Specs

  • Amps AC 4.2
  • Colour Navajo White
  • Depth 2-7/8"
  • Height 6-3/4"
  • Length 30"
  • Item Electric Baseboard Heater
  • Phase 1
  • Housing Material 18 ga. Steel
  • Hz 60
  • Watts 500
  • Mounting Type Floor
  • BtuH Output 1706
  • Housing Style Conventional
  • Primary Application Commercial
  • Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
  • Finish Enamel
  • Standards UL and C-UL Listed
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list