Skip Content
ELECTRIC CHAIN HOIST,1000 LB.,20 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC CHAIN HOIST,1000 LB.,20 FT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2GXH2
  • Mfr. Model # 2GXH2
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • Amps @ Low Volts 10
  • Finish Powder Coated
  • Colour Red
  • Includes Chain Container
  • Motor HP 0.66
  • Item Electric Chain Hoist
  • Number of Speeds 1
  • Phase 1
  • Thermal Protection Yes
  • Classification H3
  • Clutch Overload Limiting
  • Control Push Button Pendant
  • Reeving 1
  • Brake Load
  • Lubrication Grease
  • Hz 60
  • Voltage 115
  • Control Cord 16 ft.
  • Housing Depth 7-13/32"
  • Housing Length 17-13/64"
  • Hoist Lift 20 ft.
  • Lift Speed 16 fpm
  • Housing Width 8-37/64"
  • Min. Between Hooks 18-5/16"
  • Load Capacity 1000 lb.
  • Standards Meets ASME/ANSI B30.16 Requirements, CUL and NEMA certified
  • Electric Hoist Item Chain Hoist
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list