Skip Content
ELECTRIC CHAIN HOIST,1000 LB.,10 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRIC CHAIN HOIST,1000 LB.,10 FT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2GXG9
  • Mfr. Model # 2GXG9
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Colour Red
  • Amps @ Low Volts 10
  • Finish Powder Coated
  • Includes Chain Container
  • Item Electric Chain Hoist
  • Motor HP 0.66
  • Number of Speeds 1
  • Phase 1
  • Thermal Protection Yes
  • Clutch Overload Limiting
  • Classification H3
  • Control Push Button Pendant
  • Reeving 1
  • Brake Load
  • Voltage 115
  • Hz 60
  • Lubrication Grease
  • Control Cord 6 ft.
  • Housing Width 8-37/64"
  • Housing Depth 7-13/32"
  • Housing Length 17-13/64"
  • Hoist Lift 10 ft.
  • Lift Speed 16 fpm
  • Min. Between Hooks 18-5/16"
  • Load Capacity 1000 lb.
  • Standards Meets ASME/ANSI B30.16 Requirements, CUL and NEMA certified
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list