Skip Content
ELECTRIC BENDER CX W/ NO SHOES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELECTRIC BENDER CX W/ NO SHOES

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE555CX
  • Mfr. Model # 555CX
  • UNSPSC # 27112732
  • CATALOGUE PAGE # N/A
  • Shipping Weight 300.0 lbs

Technical Specs

  • Capacity 1/2 - 2" EMT/IMC/Rigid Conduit
  • Application Conduit Bending
  • Cord Length (Ft.) 9
  • Depth (In.) 32
  • Features Standard Pendant, Only Needs 2 Shoes to Bend All Rigid, IMC and EMT
  • Includes Pendant, Shoes Sold Separately (6TFH1)
  • Height (In.) 40
  • Type Electrical
  • Wheel Dia. (In.) 12
  • Item Conduit Bender
  • Construction Welded Steel Frame
  • Width (In.) 36
  • Operating Position Vertical or Horizantal
  • Wheel Type Puncture-Proof Pneumatic
  • Operating Temp. (F) -5 - 120
  • Voltage 120
  • Amps 20
  • Cycle 60 Hz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list