Skip Content
ELECT TIMER,7DAY,NEMA3R,30A,2CH,STE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECT TIMER,7DAY,NEMA3R,30A,2CH,STE

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KFG2
  • Mfr. Model # 6KFG2
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Colour Gray
  • Item Electronic Timer
  • HP @ 120V 1
  • HP @ 240V 2
  • Max. On/Off Cycles 14
  • Number of Channels 2
  • Max. Time Setting 6 Days 23 hr. 59 min.
  • Number of Poles 1
  • Number of Pulse Events 14
  • Contact Form SPST
  • Enclosure Steel
  • Description/Special Features Non-volitale EEPROM memory protects programming indefinitely: Temporary override or permanent manual override available via push buttons
  • Operating Temp. -40 to 155
  • Min. Time Setting 1 min.
  • NEMA Rating 3R
  • Operation Mode 7 Day
  • Voltage 120/208/240/277
  • Pulse Duration 2 sec.
  • Backup Time 3 Yrs.
  • Standards UL: CSA
  • Amps 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list